Beli camera canon ixus 185 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  2. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  3. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  4. Ricoh Waterproof and Dustproof Digital Camera
    Mulai

    Rp10.999.900

    Ricoh Waterproof and Dustproof Digital Camera
    Deskripsi:
    - Tough body that you can rely on for both outdoor activities and workAchieves full-fledged waterproof performance (IPX8, JIS protection grade 8 equivalent) that allows continuous underwater shooting for 2 hours at a depth of 14 meters. It has cold resistance that can operate even at minus 10 degrees Celsius, shock resistance from 1.6 m, dust resistance equivalent to IP6X (JIS protection grade 6), and a load-bearing structure that can withstand weights of up to 100 kgf. This is a tough model that can withstand shooting in harsh outdoor environments.- High image quality and full functionalityAdopts a back-illuminated CMOS image sensor with approximately 16 million effective pixels, excellent light reception efficiency, and a high-performance image processing engine, resulting in low noise and a wide dynamic range, producing beautiful photos even when printed. can. Equipped with a 5x optical zoom from a wide-angle 28mm (35mm equivalent), it achieves high-definition and clear images. It also offers a wide range of functions, including 25 different shooting modes that can be selected depending on the scene, and the ability to automatically take two photos with the flash turned OFF and ON with a single shutter operation, making photography more comfortable.- Ring light with 5 levels of brightness adjustment6 LED auxiliary lights are placed around the lens, allowing you to adjust the brightness during macro photography, create a three-dimensional effect, and emphasize the contrast with the background. Expands your range of expression. The maximum brightness has been increased to approximately twice that of previous models, and the brightness can be adjusted in 5 levels. Digital microscope mode allows you to greatly enlarge the subject and observe and photograph the surprising world as if you were looking through a microscope. In addition, there is a "Selfie Assist" function that allows you to take pictures while checking the location of a detected person's face on the screen by checking the position of a blinking LED, and a "Smile Catch" setting that automatically takes a picture when the subject smiles. It is also equipped with various applied functions.- Underwater mode suitable for underwater photographyEquipped with a dedicated underwater shooting mode, ``Underwater Mode,'' which suppresses the blue cast that often occurs when shooting underwater, and effectively corrects the reduction in contrast caused by light diffusion. You can take beautiful, clear underwater shots of both still images and videos.- Full HD video recording functionEquipped with a full HD video recording function that enables higher image quality and longer recording times. In addition to full HD video (16:9) with a frame rate of 30fps, you can also choose from high-speed mode for slow motion, and underwater movie mode. For videos and mermaid movies, you can use Movie SR (video image stabilization) to correct camera shake. You can also edit the video in-camera by cutting out a frame from the video and saving it as a still image or dividing it into sections. Since it uses an HDMI terminal (type D), you can connect it to a TV etc. and enjoy playback.- Various functions that make photography funDigital filter'' that allows you to freely arrange photos to make them more impressive by changing the color tone or applying special processing, ``Gyotaku filter'' that allows you to take pictures of the fish you caught and make them into fish prints, and ``Gyotaku filter'' that allows you to make fish prints by photographing the fish you caught. Equipped with a variety of functions that make shooting more fun, such as filter functions such as a small face filter that reduces the size of only the face, and ``interval video'' that compresses time by connecting multiple still images automatically taken at regular intervals. doing. It complies with the Ministry of Land, Infrastructure, Transport and Tourism's photo management standards, and is also equipped with a "CALS mode" that can be used for work.- Other functionsUp to 32 face detection AF&AE, automatic tracking AF, AF assist light, electronic image stabilization, high-speed continuous shooting, auto bracketing and D-Range (dynamic range) settings, simple video editing, remote control (sold separately) It is equipped with various functions such as compatibility.
    atribut:
    • Effective Number of Pixels (pixels): Approximately 16 Million
    • Recoding Media: Built-in Memory (Approx. 68MB), SD/SDHC/SDXC Memory Card
    • Zoom: [Optical Zoom] Approx. 5x, [Digital Zoom] Approx. 7.2x, [Intelligent Zoom] 7M: Approx. 7.5x/640: Approx. 36x
    • Focal Length (mm): (35mm Equivalent Value) Approx. 28-140
    • Image Sensor: 1/2.3 Type CMOS
    • Accessories: Dedicated Battery D-LI92, USB Power Adapter, Power Plug, USB Cable, Strap, Macro Stand
    • Body mass (g): Approximately 173 (Not Including Battery And SD Memory Card)
    • Color: Orange
    • Dimensions (WxHxT) (mm): External Size: Approximately 122.5 x 61.5 x 29.5 (Excluding Operation Part And Protrusion)
    • Interface: External: USB2.0 (Micro B), HDMI Output Terminal (Type D)
    • M Code: 77555897
    • Monitor Size: 2.7-inch Wide/Approximately 230,000 Dots LCD/AR Coat (Cover Only)
    • Power Supply: Lithium-ion Battery D-LI 92, AC Adapter Kit K-AC117J (Sold Separately)
    • Shutter Speed (s): 1/4000 to 1/4 (Combined Use Of Mechanical Shutter And Electronic Shutter), Maximum 4 (Night View Mode)
  5. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (141)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  6. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  7. SONY Handheld Camcorder
    Mulai

    Rp27.999.900

    SONY Handheld Camcorder
    Deskripsi:
    HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)
  8. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  9. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
Daftar Harga camera canon ixus 185 Terbaru October 2026
Canon Digital Camera CompactRp4.499.900
Canon Kamera DSLRRp7.799.900
Canon Ink Cartridge GI-790 (Tinta Printer)Rp129.900
Ricoh Waterproof and Dustproof Digital CameraRp10.999.900
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
SONY Full Frame CamcorderRp59.999.900
SONY Handheld CamcorderRp27.999.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
Alinco Handy Talky (HT)Rp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)